Check Availability
  • BUNTING BEARINGS 

    C93200 Cast Bronze (SAE660) Sleeve Bearing with 1/2" Inside Dia. and 3/4" Outside Dia.

  • Item # 13T502
  • Mfr. Model # CB081208
C93200 Cast Bronze (SAE660) Sleeve Bearing with 1/2" Inside Dia. and 3/4" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 13T502
Mfr. Model # CB081208
UNSPSC #31171509
Catalog Page 140
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 1/2"
Outside Dia. 3/4"
Length 1"
Max. Pv 75,000
Temp. Range (F) -40 to 500
Lubrication None
Material C93200 Cast Bronze (SAE660)
Color Bronze
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov