Check Availability
  • BUNTING BEARINGS 

    C93200 Cast Bronze (SAE660) Flanged Sleeve Bearing with 50mm Inside Dia. and 60mm Outside Dia.

  • Item # 12D865
  • Mfr. Model # CFM050060040
C93200 Cast Bronze (SAE660) Flanged Sleeve Bearing with 50mm Inside Dia. and 60mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D865
Mfr. Model # CFM050060040
UNSPSC #31171509
Shipping Weight 0.79 lbs
Country of Origin USA *
Item Flanged Sleeve Bearing
Inside Dia. 50mm
Outside Dia. 60mm
Length 40mm
Flange Dia. (mm) 70
Flange Thickness (mm) 5
Max. Pv 75000
Temp. Range (F) -40 to 500
Material C93200 Cast Bronze (SAE660)
Color Bronze
* This product's country of origin is subject to change