Check Availability
  • BUNTING BEARINGS 

    C93200 Cast Bronze (SAE660) Flanged Sleeve Bearing with 12mm Inside Dia. and 15mm Outside Dia.

  • Item # 12D764
  • Mfr. Model # CFM012015008
C93200 Cast Bronze (SAE660) Flanged Sleeve Bearing with 12mm Inside Dia. and 15mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D764
Mfr. Model # CFM012015008
UNSPSC #31171509
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Flanged Sleeve Bearing
Inside Dia. 12mm
Outside Dia. 15mm
Length 8mm
Flange Dia. (mm) 18
Flange Thickness (mm) 1
Max. Pv 75000
Temp. Range (F) -40 to 500
Material C93200 Cast Bronze (SAE660)
Color Bronze
* This product's country of origin is subject to change