Check Availability
  • BUNTING BEARINGS 

    C93200 Cast Bronze (SAE660) Flanged Sleeve Bearing with 8mm Inside Dia. and 11mm Outside Dia.

  • Item # 12D744
  • Mfr. Model # CFM008011010
C93200 Cast Bronze (SAE660) Flanged Sleeve Bearing with 8mm Inside Dia. and 11mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D744
Mfr. Model # CFM008011010
UNSPSC #31171509
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Flanged Sleeve Bearing
Inside Dia. 8mm
Outside Dia. 11mm
Length 10mm
Flange Dia. (mm) 14
Flange Thickness (mm) 1
Max. Pv 75000
Temp. Range (F) -40 to 500
Material C93200 Cast Bronze (SAE660)
Color Bronze
* This product's country of origin is subject to change