Check Availability
  • BUNTING BEARINGS 

    C93200 Cast Bronze (SAE660) Sleeve Bearing with 2-1/2" Inside Dia. and 3" Outside Dia.

  • Item # 12D485
  • Mfr. Model # CB404848
C93200 Cast Bronze (SAE660) Sleeve Bearing with 2-1/2" Inside Dia. and 3" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 12D485
Mfr. Model # CB404848
UNSPSC #31171509
Shipping Weight 4.25 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 2-1/2"
Outside Dia. 3"
Length 6"
Max. Pv 75,000
Temp. Range (F) -40 to 500
Material C93200 Cast Bronze (SAE660)
Color Bronze
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms