Check Availability
  • BUNTING BEARINGS 

    C93200 Cast Bronze (SAE660) Sleeve Bearing with 25mm Inside Dia. and 30mm Outside Dia.

  • Item # 11Z041
  • Mfr. Model # CBM025030025
C93200 Cast Bronze (SAE660) Sleeve Bearing with 25mm Inside Dia. and 30mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Z041
Mfr. Model # CBM025030025
UNSPSC #31171509
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 25mm
Outside Dia. 30mm
Length 25mm
Max. Pv 75,000
Temp. Range (F) -40 to 500
Material C93200 Cast Bronze (SAE660)
Color Bronze
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close
 

Alternate Search Terms