Check Availability
  • BUNTING BEARINGS 

    C93200 Cast Bronze (SAE660) Sleeve Bearing with 14mm Inside Dia. and 18mm Outside Dia.

  • Item # 11Z015
  • Mfr. Model # CBM014018014
C93200 Cast Bronze (SAE660) Sleeve Bearing with 14mm Inside Dia. and 18mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 11Z015
Mfr. Model # CBM014018014
UNSPSC #31171509
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 14mm
Outside Dia. 18mm
Length 14mm
Max. Pv 75,000
Temp. Range (F) -40 to 500
Material C93200 Cast Bronze (SAE660)
Color Bronze
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov