Check Availability
  • BUNTING BEARINGS 

    C93200 Cast Bronze (SAE660) Sleeve Bearing with 5" Inside Dia. and 6" Outside Dia.

  • Item # 11Y987
  • Mfr. Model # CB809672
C93200 Cast Bronze (SAE660) Sleeve Bearing with 5" Inside Dia. and 6" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 11Y987
Mfr. Model # CB809672
UNSPSC #31171509
Shipping Weight 25.35 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 5"
Outside Dia. 6"
Length 9"
Max. Pv 75,000
Temp. Range (F) -40 to 500
Material C93200 Cast Bronze (SAE660)
Color Bronze
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov