Check Availability
  • BUNTING BEARINGS 

    C93200 Cast Bronze (SAE660) Sleeve Bearing with 3-7/16" Inside Dia. and 3-15/16" Outside Dia.

  • Item # 11Y948
  • Mfr. Model # CB556336
C93200 Cast Bronze (SAE660) Sleeve Bearing with 3-7/16" Inside Dia. and 3-15/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 11Y948
Mfr. Model # CB556336
UNSPSC #31171509
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 3-7/16"
Outside Dia. 3-15/16"
Length 4-1/2"
Max. Pv 75,000
Temp. Range (F) -40 to 500
Material C93200 Cast Bronze (SAE660)
Color Bronze
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms