Check Availability
  • BULWARK 

    Nomex® IIIA, Flame-Resistant Coverall, Size: 2XL, Color Family: Blues, Closure Type: Zipper

  • Item # 3EZJ1
  • Mfr. Model # CNB2NV LN 50
Nomex® IIIA, Flame-Resistant Coverall, Size: 2XL, Color Family: Blues, Closure Type: Zipper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BULWARK® Nomex® III flame-resistant deluxe coverall features a 2-way Nomex® taped brass breakaway zipper and neck snap closure concealed for safety, 2 front swing pockets, 2 patch chest pockets with flaps and concealed snap closures, left sleeve pocket, 2 patch hip pockets, sewn-in pencil stall and rule pocket on right leg, deep-pleated action back, elastic waist, and side vent openings with snap closure for access to pant pockets. 4.5-oz., style CNB2.
Show More Close
 

Technical Specifications

Item # 3EZJ1
Mfr. Model # CNB2NV LN 50
UNSPSC #46181508
Shipping Weight 1.55 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Snap Closure Wrists and Ankles
Color Navy Blue
Size 2XL
Fits Chest Size 50"
Sleeve Length 37"
Fits Waist Size 48"
Inseam 32"
Fabric Weight 4.5 oz.
Material Nomex(R) IIIA
Closure Type Zipper
Number of Pockets 8
ATPV Rating 4.1 cal./cm2
Hazard Risk Category (HRC) 1
Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms