Check Availability
  • BULWARK 

    Nomex® IIIA, Flame-Resistant Coverall, Size: XL, Color Family: Blues, Closure Type: Zipper

  • Item # 3EZH9
  • Mfr. Model # CNB2NV LN 48
Nomex® IIIA, Flame-Resistant Coverall, Size: XL, Color Family: Blues, Closure Type: Zipper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BULWARK® Nomex® III flame-resistant deluxe coverall features a 2-way Nomex® taped brass breakaway zipper and neck snap closure concealed for safety, 2 front swing pockets, 2 patch chest pockets with flaps and concealed snap closures, left sleeve pocket, 2 patch hip pockets, sewn-in pencil stall and rule pocket on right leg, deep-pleated action back, elastic waist, and side vent openings with snap closure for access to pant pockets. 4.5-oz., style CNB2.
Show More Close
 

Technical Specifications

Item # 3EZH9
Mfr. Model # CNB2NV LN 48
UNSPSC #46181508
Shipping Weight 1.62 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Styles Snap Closure Wrists and Ankles
Color Navy Blue
Size XL
Fits Chest Size 48"
Sleeve Length 36-1/4"
Fits Waist Size 42"
Inseam 32"
Fabric Weight 4.5 oz.
Material Nomex(R) IIIA
Closure Type Zipper
Number of Pockets 8
ATPV Rating 4.1 cal./cm2
Hazard Risk Category (HRC) 1
Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
* This product's country of origin is subject to change

Welcome Sign In