Check Availability
  • BULWARK 

    Nomex® IIIA, Flame-Resistant Coverall, Size: 3XL, Color Family: Blues, Closure Type: Zipper

  • Item # 3EZF5
  • Mfr. Model # CNB6NV RG 56
Nomex® IIIA, Flame-Resistant Coverall, Size: 3XL, Color Family: Blues, Closure Type: Zipper Flame-Resistant Coverall,Navy,3XL,HRC1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EZF5
Mfr. Model # CNB6NV RG 56
UNSPSC #46181508
Shipping Weight 2.1 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Snap Closure Wrists and Ankles
Color Navy Blue
Size 3XL
Fits Chest Size 54" to 56"
Sleeve Length 37-3/4"
Fits Waist Size 50"
Inseam 30"
Fabric Weight 6 oz.
Material Nomex(R) IIIA
Closure Type Zipper
Number of Pockets 8
ATPV Rating 5.1 cal./cm2
Hazard Risk Category (HRC) 1
Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms