Check Availability
  • BULWARK 

    Gray Flame-Resistant Crewneck Shirt, Size: L, Fits Chest Size: 48", 9.6 cal./cm2 ATPV Rating

  • Item # 34C667
  • Mfr. Model # SET2GY RG L
Gray Flame-Resistant Crewneck Shirt, Size: L, Fits Chest Size: 48", 9.6 cal./cm2 ATPV Rating FR Long Sleeve T-Shirt, 1 Pocket,Gray,L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34C667
Mfr. Model # SET2GY RG L
UNSPSC #46181508
Shipping Weight 1.75 lbs
Country of Origin Mexico *
Item Flame-Resistant Crewneck Shirt
Color Gray
Size L
Fits Chest Size 48"
Sleeve Length 34"
Fabric Weight 6.25 oz.
Material EXCEL FR(R) Flame-Resistant, Interlock FR 100% Cotton
Closure Type Pullover
Number of Pockets 1
ATPV Rating 9.6 cal./cm2
Hazard Risk Category (HRC) 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms