Check Availability
Flame-Resistant 48% Modacrylic/37% Lyocell/15% Para-Aramid, Flame-Resistant Coverall, Size: XLT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BULWARK® flame-resistant coverall is made from CoolTouch® 48% modacrylic/37% lyocell/15% para-aramid material. Features 2-way Nomex® taped brass breakaway zipper and neck snap closure concealed for safety. Side vent openings with snap closure for access to pant pockets. 1-pc. lay-flat collar and concealed snap closures on sleeve cuffs. Includes 2 inset lower front pockets, 2 angled chest pockets, 2 patch chest pockets, left sleeve pocket, and rule pocket on right leg. Style CMD6.
Show More Close
 

Technical Specifications

Item # 34D042
Mfr. Model # CMD6KH LN 44
UNSPSC #46181508
Shipping Weight 3.1 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Styles Concealed Snap Closure on Sleeve
Color Khaki
Size XLT
Fits Chest Size 42-1/2" to 44"
Sleeve Length 35"
Fits Waist Size 46-1/2"
Inseam 32"
Fabric Weight 7 oz.
Material Flame-Resistant 48% Modacrylic/37% Lyocell/15% Para-Aramid
Closure Type Two-Way, Concealed Nomex(R) Taped Brass Break-Away Zipper, Concealed Snap at Top of Zipper and at Neck
Number of Pockets 8
ATPV Rating 9.0 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms