Check Availability
  • BULWARK 

    Flame-Resistant 45% Modacrylic/35% Lyocell/15% Polyamide-Imide/5% Aramid

  • Item # 34D055
  • Mfr. Model # CMD6NV LN 42
Flame-Resistant 45% Modacrylic/35% Lyocell/15% Polyamide-Imide/5% Aramid Flame-Resistant Coverall,Navy,42 In Tall
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BULWARK® flame-resistant coverall is made from CoolTouch® 48% modacrylic/37% lyocell/15% para-aramid material. Features 2-way Nomex® taped brass breakaway zipper and neck snap closure concealed for safety. Side vent openings with snap closure for access to pant pockets. 1-pc. lay-flat collar and concealed snap closures on sleeve cuffs. Includes 2 inset lower front pockets, 2 angled chest pockets, 2 patch chest pockets, left sleeve pocket, and rule pocket on right leg. Style CMD6.
Show More Close
 

Technical Specifications

Item # 34D055
Mfr. Model # CMD6NV LN 42
UNSPSC #46181508
Shipping Weight 3.15 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Concealed Snap Closure on Sleeve
Color Navy Blue
Size XLT
Fits Chest Size 40-1/2" to 42"
Sleeve Length 34-1/2 "
Fits Waist Size 44-1/2"
Inseam 32"
Fabric Weight 7 oz.
Material Flame-Resistant 45% Modacrylic/35% Lyocell/15% Polyamide-Imide/5% Aramid
Closure Type Two-Way, Concealed Nomex(R) Taped Brass Break-Away Zipper, Concealed Snap at Top of Zipper and at Neck
Number of Pockets 8
ATPV Rating 10.1 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms