Check Availability
  • BULWARK 

    EXCEL FR® ComforTouch® Flame-Resistant, 88% Cotton/12% Nylon, Flame-Resistant Coverall, Size: XL

  • Item # 34D007
  • Mfr. Model # CLB2KH RG 42
EXCEL FR® ComforTouch® Flame-Resistant, 88% Cotton/12% Nylon, Flame-Resistant Coverall, Size: XL Flame-Resistant Coverall,Khaki,42 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BULWARK® flame-resistant coverall is made from ComforTouch® 88% cotton/12% nylon blend. Features 2-way Nomex® taped brass breakaway zipper and neck snap closure concealed for safety. Side vent openings with snap closure for access to pant pockets. Details include 2 front swing pockets, 2 patch chest pockets, 2 patch hip pockets, left sleeve pocket, and rule pocket on right leg. Style CLB2.
Show More Close
 

Technical Specifications

Item # 34D007
Mfr. Model # CLB2KH RG 42
UNSPSC #46181508
Shipping Weight 2.5 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Concealed Snap Closure on Sleeve
Color Khaki
Size XL
Fits Chest Size 40-1/2" to 42"
Sleeve Length 33-1/2 "
Fits Waist Size 44-1/2"
Inseam 30-1/2"
Fabric Weight 7 oz.
Material EXCEL FR(R) ComforTouch(R) Flame-Resistant, 88% Cotton/12% Nylon
Closure Type Two-Way, Concealed Nomex(R) Taped Brass Break-Away Zipper, Concealed Snap at Top of Zipper and at Neck
Number of Pockets 8
ATPV Rating 8.6 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms