Check Availability
  • BULWARK 

    EXCEL FR® ComforTouch® Flame-Resistant, Sateen, 88% Cotton/12% Nylon

  • Item # 34C962
  • Mfr. Model # CLD4NV RG 38
EXCEL FR® ComforTouch® Flame-Resistant, Sateen, 88% Cotton/12% Nylon Flame-Resistant Coverall,Navy,38 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BULWARK® flame-resistant coverall is made from ComforTouch® deluxe 88% cotton/12% nylon material. Features 2-way Nomex® taped brass breakaway zipper and neck snap closure concealed for safety. Side vent openings with snap closure for access to pant pockets. 1-pc. lay-flat collar and concealed snap closures on sleeve cuffs. Includes 2 inset lower front pockets, 2 angled chest pockets, 2 patch chest pockets, left sleeve pocket, and rule pocket on right leg. Style CLD4.
Show More Close
 

Technical Specifications

Item # 34C962
Mfr. Model # CLD4NV RG 38
UNSPSC #46181508
Shipping Weight 2.7 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Concealed Snap on
Color Navy Blue
Size L
Fits Chest Size 36-1/2" to 38"
Sleeve Length 32-1/2 "
Fits Waist Size 40-1/2"
Inseam 30-1/2"
Fabric Weight 6 oz.
Material EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Closure Type Two-Way, Concealed Nomex(R) Taped Brass Break-Away Zipper, Concealed Snap at Top of Zipper and at Neck
Number of Pockets 8
ATPV Rating 8.7 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms