Check Availability
  • BULWARK 

    Black Flame-Resistant Polo Shirt, Size: 3XL, Fits Chest Size: 54" to 58-1/2", 8.2 cal./cm2 ATPV Rati

  • Item # 32MU24
  • Mfr. Model # QT10BK SS 3XL
Black Flame-Resistant Polo Shirt, Size: 3XL, Fits Chest Size: 54" to 58-1/2", 8.2 cal./cm2 ATPV Rati
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

iQ Series™ FR Performance Wear shirt is made using innovative Westex G2™ fabric by Milliken®, a blend of cotton, polyester, and thermally stable polyoxadiazole for superior flame resistance. The design features a concealed chest pocket, sleeve pocket, and pencil stall. Full underarm gussets aid mobility.
Show More Close
 

Technical Specifications

Item # 32MU24
Mfr. Model # QT10BK SS 3XL
UNSPSC #46181508
Catalog Page 1712
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Flame-Resistant Polo Shirt
Color Black
Size 3XL
Fits Chest Size 54" to 58-1/2"
Sleeve Length Short
Fabric Weight 5.3 oz.
Material Cotton/Polyester
Closure Type Zipper
Number of Pockets 1
ATPV Rating 8.2 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms