Check Availability
  • BULWARK 

    93% Nomex Aramid/5% Kevlar®/2% Other, Flame-Resistant Coverall, Size: 60, Color Family: Blues

  • Item # 22JX30
  • Mfr. Model # CNB6RB LN 60
93% Nomex Aramid/5% Kevlar®/2% Other, Flame-Resistant Coverall, Size: 60, Color Family: Blues Flame-Resistant Coverall,Royal Blue,60
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JX30
Mfr. Model # CNB6RB LN 60
UNSPSC #46181508
Shipping Weight 2.5 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Snap Closure
Color Royal Blue
Size 60
Fits Chest Size 60"
Sleeve Length 38"
Fits Waist Size 60"
Inseam 32-1/2"
Fabric Weight 7 oz.
Material 93% Nomex Aramid/5% Kevlar(R)/2% Other
Closure Type Zipper
Number of Pockets 5
ATPV Rating 5.6 cal./cm2
Hazard Risk Category (HRC) 1
Standards EN ISO 11612-2008 A1,B1,C1, IEC 61482-2-2009, NFPA 2112, EN1149-5-2008
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms