Check Availability
  • BULWARK 

    93% Nomex Aramid/5% Kevlar®/2% Other, Flame-Resistant Coverall, Size: 48, Color Family: Oranges

  • Item # 22JX09
  • Mfr. Model # CNB6OR LN 48
93% Nomex Aramid/5% Kevlar®/2% Other, Flame-Resistant Coverall, Size: 48, Color Family: Oranges Flame-Resistant Coverall,Orange,48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JX09
Mfr. Model # CNB6OR LN 48
UNSPSC #46181508
Shipping Weight 2.5 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Snap Closure
Color Orange
Size 48
Fits Chest Size 48"
Sleeve Length 35"
Fits Waist Size 48"
Inseam 32-1/2"
Fabric Weight 7 oz.
Material 93% Nomex Aramid/5% Kevlar(R)/2% Other
Closure Type Zipper
Number of Pockets 5
ATPV Rating 5.6 cal./cm2
Hazard Risk Category (HRC) 1
Standards EN ISO 11612-2008 A1,B1,C1, IEC 61482-2-2009, NFPA 2112, EN1149-5-2008
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms