Check Availability
  • BULWARK 

    88% Cotton/12% Nylon, Flame-Resistant Coverall, Size: 38, Color Family: Reds, Closure Type: Zipper

  • Item # 22JV77
  • Mfr. Model # CLD4RD RG 38
88% Cotton/12% Nylon, Flame-Resistant Coverall, Size: 38, Color Family: Reds, Closure Type: Zipper Flame-Resistant Coverall,Red,38
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JV77
Mfr. Model # CLD4RD RG 38
UNSPSC #46181508
Shipping Weight 2.8 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Snap Closure
Color Red
Size 38
Fits Chest Size 38"
Sleeve Length 32-1/2"
Fits Waist Size 38"
Inseam 30-1/2"
Fabric Weight 6 oz.
Material 88% Cotton/12% Nylon
Closure Type Zipper
Number of Pockets 7
ATPV Rating 8.7 cal./cm2
Hazard Risk Category (HRC) 2
Standards EN ISO 11612-2008 A1,B1,C1, IEC 61482-2-2009, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms