Check Availability
  • BULWARK 

    88% Cotton/12% Nylon, Flame-Resistant Coverall, Size: 34, Color Family: Blues, Closure Type: Zipper

  • Item # 22JV39
  • Mfr. Model # CLD4NV RG 34
88% Cotton/12% Nylon, Flame-Resistant Coverall, Size: 34, Color Family: Blues, Closure Type: Zipper Flame-Resistant Coverall,Navy,34
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JV39
Mfr. Model # CLD4NV RG 34
UNSPSC #46181508
Shipping Weight 2.8 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Snap Closure
Color Navy
Size 34
Fits Chest Size 34"
Sleeve Length 31-1/2"
Fits Waist Size 34"
Inseam 30-1/2"
Fabric Weight 6 oz.
Material 88% Cotton/12% Nylon
Closure Type Zipper
Number of Pockets 7
ATPV Rating 8.7 cal./cm2
Hazard Risk Category (HRC) 2
Standards EN ISO 11612-2008 A1,B1,C1, IEC 61482-2-2009, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms