Check Availability
  • BULWARK 

    88% Cotton/12% Nylon, Flame-Resistant Coverall, Size: 3XL, Color Family: Blues, Closure Type: Zipper

  • Item # 22JV14
  • Mfr. Model # CLC8NV RG 3XL
88% Cotton/12% Nylon, Flame-Resistant Coverall, Size: 3XL, Color Family: Blues, Closure Type: Zipper Flame-Resistant Coverall,Navy,3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JV14
Mfr. Model # CLC8NV RG 3XL
UNSPSC #46181508
Shipping Weight 7.0 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Hook-and-Loop
Color Navy
Size 3XL
Fits Chest Size 56"
Sleeve Length 37"
Fits Waist Size 56"
Inseam 30-1/2"
Fabric Weight 12 oz.
Material 88% Cotton/12% Nylon
Closure Type Zipper
Number of Pockets 7
ATPV Rating 34.0 cal./cm2
Hazard Risk Category (HRC) 4
Standards EN ISO 11612-2008 A1,B1,C1, IEC 61482-2-2009
Insulated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms