Check Availability
  • BULWARK 

    88% Cotton/12% Nylon, Flame-Resistant Coverall, Size: 50, Color Family: Blues, Closure Type: Zipper

  • Item # 22JU57
  • Mfr. Model # CLB2RB RG 50
88% Cotton/12% Nylon, Flame-Resistant Coverall, Size: 50, Color Family: Blues, Closure Type: Zipper Flame-Resistant Coverall,Royal Blue,50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JU57
Mfr. Model # CLB2RB RG 50
UNSPSC #46181508
Shipping Weight 3.0 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Snap Closure
Color Royal Blue
Size 50
Fits Chest Size 50"
Sleeve Length 35-1/2"
Fits Waist Size 50"
Inseam 30-1/2"
Fabric Weight 9 oz.
Material 88% Cotton/12% Nylon
Closure Type Zipper
Number of Pockets 7
ATPV Rating 8.6 cal./cm2
Hazard Risk Category (HRC) 2
Standards EN ISO 11612-2008 A1,B1,C1, IEC 61482-2-2009, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms