Check Availability
  • BULWARK 

    48% Modacrylic/37% Lyocell/15% Para-Aramid, Flame-Resistant Coverall, Size: 38, Color Family: Browns

  • Item # 22JW22
  • Mfr. Model # CMD4KH RG 38
48% Modacrylic/37% Lyocell/15% Para-Aramid, Flame-Resistant Coverall, Size: 38, Color Family: Browns Flame-Resistant Coverall,Khaki,38
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JW22
Mfr. Model # CMD4KH RG 38
UNSPSC #46181508
Shipping Weight 2.8 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Snap Closure
Color Khaki
Size 38
Fits Chest Size 38"
Sleeve Length 32-1/2"
Fits Waist Size 38"
Inseam 30-1/2"
Fabric Weight 5.8 oz.
Material 48% Modacrylic/37% Lyocell/15% Para-Aramid
Closure Type Zipper
Number of Pockets 7
ATPV Rating 5.7 cal./cm2
Hazard Risk Category (HRC) 1
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms