Check Availability
  • BULWARK 

    100% Cotton, Flame-Resistant Coverall, Size: XL, Color Family: Greens, Closure Type: Hook-and-Loop

  • Item # 22JU38
  • Mfr. Model # CEW2VG RG XL
100% Cotton, Flame-Resistant Coverall, Size: XL, Color Family: Greens, Closure Type: Hook-and-Loop Flame-Resistant Coverall,Lght Green,XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JU38
Mfr. Model # CEW2VG RG XL
UNSPSC #46181508
Shipping Weight 3.5 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Open
Color Light Green
Size XL
Fits Chest Size 48"
Sleeve Length 35"
Fits Waist Size 48"
Inseam 30-1/2"
Fabric Weight 9 oz.
Material 100% Cotton
Closure Type Hook-and-Loop
Number of Pockets 5
ATPV Rating 10.6 cal./cm2
Hazard Risk Category (HRC) 2
Standards EN ISO 11612-2008 A1,B1,C1, IEC 61482-2-2009, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms