Check Availability
  • BULWARK 

    100% Cotton, Flame-Resistant Coverall, Size: 46, Color Family: Browns, Closure Type: Zipper

  • Item # 22JT38
  • Mfr. Model # CED2KH RG 46
100% Cotton, Flame-Resistant Coverall, Size: 46, Color Family: Browns, Closure Type: Zipper FR Contractor Coverall,Khaki,46
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JT38
Mfr. Model # CED2KH RG 46
UNSPSC #46181508
Shipping Weight 2.8 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Snap Closure
Color Khaki
Size 46
Fits Chest Size 46"
Sleeve Length 34-1/2"
Fits Waist Size 46"
Inseam 30-1/2"
Fabric Weight 9 oz.
Material 100% Cotton
Closure Type Zipper
Number of Pockets 7
ATPV Rating 10.6 cal./cm2
Hazard Risk Category (HRC) 2
Standards EN ISO 11612-2008 A1,B1,C1, IEC 61482-2-2009, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms