Check Availability
  • BULLDOG 

    Trailer Jack Tubular Swivel, 5000 lb

  • Item # 9KEZ8
  • Mfr. Model # 178151
Trailer Jack Tubular Swivel, 5000 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BULLDOG Tubular Swivel Trailer Jack features a smooth, comfortable ergonomic design for easy operation, and dependable vertical and side load capacities. Built for long-term reliability when used at the rated loads. Precision-fitted parts provide outstanding stability.
Show More Close
 

Technical Specifications

Item # 9KEZ8
Mfr. Model # 178151
UNSPSC #24101612
Catalog Page 961
Shipping Weight 16.33 lbs
Country of Origin China *
Item Trailer Jack Tubular Swivel
Load Capacity 5000 lb.
Lift Range 15"
Handle Topwind
Mounting Brackets Weld-On Tubular Mount
Max. Lift Height 2 ft. 5-45/64"
Retracted Length 27.4"
Type Topwind Trailer Jack
Includes 9/16 In. Pin and Chain included
Lifting Capacity 5000 lb.
Static Load Capacity 5000 lb.
Overall Height 42.4"
Adjustment Range 15
Gear Travel 15
Dia. 2-1/4"
Construction Steel
Head Topwind
Finish Painted Outer, Clear Zinc inner
Base Detachable Footplate
Standards ASABE S485
* This product's country of origin is subject to change

Welcome Sign In