Check Availability
  • BULLDOG 

    JACK TOPWIND SWIVEL 7000 POUND

  • Item # 8CZT9
  • Mfr. Model # 198200
JACK TOPWIND SWIVEL 7000 POUND
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CZT9
Mfr. Model # 198200
UNSPSC #24101612
Shipping Weight 19.77 lbs
Country of Origin Mexico *
Item Round Jack Tubular Swivel
Load Capacity 7000 lb.
Lift Range 15"
Handle Topwind
Mounting Brackets Weld-On Tubular Mount
Max. Lift Height 2 ft. 6-13/16"
Retracted Length 22.7"
Type Topwind Trailer Jack
Includes 9/16 In. Pin and Chain included
Lifting Capacity 7000 lb.
Static Load Capacity 7000 lb.
Overall Height 37.7"
Adjustment Range 15
Gear Travel 15
Dia. 2-1/4"
Construction Steel
Head Topwind
Finish Gray (Outer Tube), Zinc (Inner Tube)
Base 7-1/2 x 3-3/4"
Standards ASABE S485
* This product's country of origin is subject to change

Welcome Sign In