Check Availability
  • BULLDOG 

    Class III A-Frame Coupler, 5000 lb. Capacity GVW, Gray Primer Finish, 2" Ball Size

  • Item # 20PN15
  • Mfr. Model # 028384
Class III A-Frame Coupler, 5000 lb. Capacity GVW, Gray Primer Finish, 2" Ball Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20PN15
Mfr. Model # 028384
UNSPSC #25181708
Shipping Weight 12.55 lbs
Country of Origin China *
Item A-Frame Coupler
Class III
Capacity GVW 5000 lb.
Finish Gray Primer
Ball Size 2"
For Use With Trailer and Tow Vehicle
Features A Frame Coupler Features A Hinged Ball Socket for Easy Hook Up, Wedge-Latch, High Strength Steel for 50 Degrees Trailer Tongue, High Profile Latch, 16" Length
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov