Check Availability
  • BULLARD 

    Portable Fresh Air Pump, 2 HP, 115V, 60 psi

  • Item # 38NF68
  • Mfr. Model # ICEPUMP11
Portable Fresh Air Pump, 2 HP, 115V, 60 psi
Qty
  • Web Price
    $8,483.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with one person in a mask or hood, this unit cools ambient air more than 15°F and requires no setup, calibration, or CO monitor. It includes a wheel kit, a roll cage, inlet filters, and a pressure gauge.
Show More Close
 

Technical Specifications

Item # 38NF68
Mfr. Model # ICEPUMP11
UNSPSC #46182004
Catalog Page 1771
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Portable Fresh Air Pump
Couplers 1/2" Industrial Interchange, (6) Quick Disconnect Couplers
HP 2
Voltage 115
Amps 19
CFM 8
Pressure 60 psi
Max. Number of Respirators 1
Max. Number of Hoods 1
For Use With Frigitron2000, CC20, RT, GRH, GenVX(R), 88VX
Features Provides Cool Grade D Breathable Air, No CO Monitor Required, Easily Combines with Most NIOSH-Approved Low Pressure Supplied Air Respirator Systems
Includes (4) Breathable Air Inlets, Medium Efficiency Inlet Filters, 90 Micron Inline Outlet Filter, Wheel Kit, Roll Cage, 1 yr. Limited Warranty
Standards NIOSH
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In