Check Availability
  • BULLARD 

    Lithium Battery Pack

  • Item # 6KXU8
  • Mfr. Model # EVABAT1
Lithium Battery Pack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use the BULLARD® lithium battery pack with the BULLARD EVA Series powered air-purifying respirator (PAPR) system using a loose-fitting facepiece respirator and hood, No. 6KXU7, sold separately. Battery pack includes a fuel gauge.
Show More Close
 

Technical Specifications

Item # 6KXU8
Mfr. Model # EVABAT1
UNSPSC #46182007
Catalog Page 1765
Shipping Weight 1.21 lbs
Country of Origin China *
Item Lithium Battery Pack
For Use With Mfr. No. EVA2
Includes Fuel Gauge
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following countries: Austria , Belgium , Bulgaria , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Hungary , Ireland , Italy , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Poland , Portugal , Romania , Sweden , Slovenia and Slovakia .

This item is restricted for international sale.