Check Availability
  • BULLARD 

    Contant Flow Breathing Tube, Size 1/2 In.

  • Item # 5AK99
  • Mfr. Model # V35
Contant Flow Breathing Tube, Size 1/2 In. Contant Flow Breathing Tube,Size 1/2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This breathing tube assembly controls the flow of air into the respirator (sold separately).
Show More Close
 

Technical Specifications

Item # 5AK99
Mfr. Model # V35
UNSPSC #46182005
Catalog Page 1771
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Constant Airflow Breathing Tube Assembly for Free Air Ambient Air Pumps
For Use With Series CC20(TM) Airline Respirator Hoods
Includes Belt, Breathing Tube and 1/2 in. Industrial Interchange Quick Connect Fitting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In