Check Availability
  • Respiratory Airline Hoses
  • BULLARD 

    Coiled Airline Hose, 50 ft. Length, 1/4" Industrial Interchange Couplers, 3/8" Hose Inside Dia.

  • Item # 6AW41
  • Mfr. Model # V55030
Coiled Airline Hose,  50 ft. Length,  1/4" Industrial Interchange Couplers,  3/8" Hose Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air Supply Hoses
For use with breathing air compressors and have 3/8" I.D. Starter hose has 1/4" female coupler and 1/4" male fitting. Air supply hose for use with free-air ambient pumps has 1/2" I.D. hose.
Climate Control Tube and Air Supply Hoses
• NIOSH approved
Show More Close
 

Technical Specifications

Item # 6AW41
Mfr. Model # V55030
UNSPSC #46182005
Catalog Page 1771
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Coiled Airline Hose
For Use With Supplied Air System
Couplers 1/4" Industrial Interchange
Length 50 ft.
Hose Inside Dia. 3/8"
Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In