Check Availability
  • BULLARD 

    Bib Hood,Tychem QC(R)

  • Item # 6AT82
  • Mfr. Model # 20TJN
Bib Hood,Tychem QC(R) Bib Hood,Tychem QC(R)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the BULLARD® Tychem® QC single bib hood in conjunction with the BULLARD EVA Series powered air-purifying respirator (PAPR) system, No. 6KXU7, suspension, No. 6AG89, and breathing tube, No. 3WXT4, all sold separately.
Show More Close
 

Technical Specifications

Item # 6AT82
Mfr. Model # 20TJN
UNSPSC #46182005
Catalog Page 1763
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Bib Hood
Mask Size Universal
Color White
Material Tychem(R) QC
Suspension None
For Use With PAPR or Supplied Air Respiratory Systems
Includes Hood; Bullard 20RT Suspension sold separately
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions