Check Availability
  • Respiratory Airline Hoses
  • BULLARD 

    Airline Hose, 100 ft. Length, 3/8" Hose Inside Dia., Rubber, For Use With Supplied Air System

  • Item # 33M779
  • Mfr. Model # 5458
Airline Hose,  100 ft. Length,  3/8" Hose Inside Dia.,  Rubber,  For Use With Supplied Air System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33M779
Mfr. Model # 5458
UNSPSC #46182007
Shipping Weight 16.55 lbs
Country of Origin USA *
Item Airline Hose
For Use With Supplied Air System
Length 100 ft.
Hose Inside Dia. 3/8"
Max. Pressure 200 psi
Material Rubber
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In