Check Availability
  • BULK-STRAP 

    Slip Lock,1-1/2 In.,Steel,PK10

  • Item # 4TLT2
  • Mfr. Model # MS15
Slip Lock,1-1/2 In.,Steel,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

BULK-STRAP™ by Turf, Inc. Slip Lok buckle can be used to make loops and replace the need to sew. Needed for most buckle applications. Easily attaches to webbing with feed-through slots. Holding edges allow you to adjust length and cinch snuggly or hold tight.
Show More Close
 

Technical Specifications

Item # 4TLT2
Mfr. Model # MS15
UNSPSC #31162406
Catalog Page 1104
Shipping Weight 0.22 lbs
Country of Origin Taiwan *
Item Slip Lock
Size 1-1/2"
Material Steel
For Use With Bulk Strap, Bulk Webbing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.