Check Availability
  • BULK-STRAP 

    Slip Lock, 1 In., Plastic, PK25

  • Item # 4TLR4
  • Mfr. Model # S1
Slip Lock, 1 In., Plastic, PK25 Slip Lock,1 In.,Plastic,PK25 Slip Lock,1 In.,Plastic,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

BULK-STRAP™ by Turf, Inc. zinc cam buckle is used for heavier than plastic holding needs. Spring cam action with teeth to hold webbing in place. Easily attaches to webbing with feed-through slots. Holding edges allow you to adjust length and cinch snuggly or hold tight.
Show More Close
 

Technical Specifications

Item # 4TLR4
Mfr. Model # S1
UNSPSC #31162406
Catalog Page 1104
Shipping Weight 0.11 lbs
Country of Origin China *
Item Slip Lock
Size 1"
Material Plastic
For Use With Bulk Strap, Bulk Webbing
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.