Check Availability
  • BULK-STRAP 

    Slip Lock,3/4 In.,Plastic,PK25

  • Item # 4TLR3
  • Mfr. Model # S34
Slip Lock,3/4 In.,Plastic,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4TLR3
Mfr. Model # S34
UNSPSC #31162406
Catalog Page 1104
Shipping Weight 0.08 lbs
Country of Origin China *
Item Slip Lock
Size 3/4"
Material Plastic
For Use With Bulk Strap, Bulk Webbing
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.