Check Availability
  • BULK-STRAP 

    Cinch Strap, 1" x 48", Black

  • Item # 53PW92
  • Mfr. Model # A0148MCB
Cinch Strap, 1" x 48", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 53PW92
Mfr. Model # A0148MCB
UNSPSC #31151904
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Cinch Strap
Size 1" x 48"
Material Polypropylene/Zinc
For Use With Bulk Strap, Bulk Webbing
Includes Adjustable Buckle
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.