Check Availability
  • BULK-STRAP 

    Bulk Webbing, 51 ft. x 3/4 In., 375 lb.

  • Item # 4DYP8
  • Mfr. Model # P34051R
Bulk Webbing, 51 ft. x 3/4 In., 375 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

BULK-STRAP™ polypropylene custom-length strap by Turf, Inc. features excellent chemical resistance and low moisture absorption. It floats and is resistant to mildew and abrasion. No stitching required. UV resistant. For lightweight applications.
Show More Close
 

Technical Specifications

Item # 4DYP8
Mfr. Model # P34051R
UNSPSC #11162125
Catalog Page 1104
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Bulk Webbing
Material Polypropylene
Length 51 ft.
Width 3/4"
Thickness 0.043 +/-0.005
Color Red
Working Load Limit 120 lb.
Breaking Strength 375 lb.
For Use With 14A768,14A770,4TLP4,4TLP8,4TLR3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms