Check Availability
  • BULK-STRAP 

    Anchor Plate, 1 In., Nickel Plated, PK5

  • Item # 14A768
  • Mfr. Model # AP1
Anchor Plate, 1 In., Nickel Plated, PK5 Anchor Plate,1 In.,Nickel Plated,PK5 Anchor Plate,1 In.,Nickel Plated,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

BULK-STRAP™ by Turf, Inc. anchor plate mounts to secures surface to create an anchor point.
Show More Close
 

Technical Specifications

Item # 14A768
Mfr. Model # AP1
UNSPSC #24102101
Catalog Page 1104
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Anchor Plate
Size 1"
Material Nickel Plated Steel
For Use With Bulk Strap, Bulk Webbing
Includes 1/4" Bolt Hole for Mounting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.