Check Availability
  • BUILDPRO 

    Welding Table, 78W, 38D, Cap 4400

  • Item # 30D312
  • Mfr. Model # TMA57838
Welding Table, 78W, 38D, Cap 4400 Welding Table,78W,38D,Cap 4400 Welding Table,78W,38D,Cap 4400
Qty
  • Web Price
    $3,675.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This modular welding table system adapts easily to each new project, reducing project lead time and increasing productivity, accuracy, and repeatability. It features precision 5⁄8"-thick ground-steel plates with machined 5⁄8" holes in a 2" grid pattern to locate, position, and hold fixtures with modular clamps and components. The 1 3⁄4" slot between plates helps to provide optimum flexibility.
Show More Close
 

Technical Specifications

Item # 30D312
Mfr. Model # TMA57838
UNSPSC #56101519
Catalog Page 2426
Shipping Weight 680.0 lbs
Country of Origin China *
Item Welding Table
Work Surface Width 78"
Work Surface Depth 38"
Work Surface Thickness 0.625"
Load Capacity 4400 lb.
Overall Height 36"
Overall Width 78"
Overall Depth 38"
Work Surface Pattern CNC Machined 5/8" Holes In 2" Grid Pattern And 1-3/4" Slots Between Plates
Adjustable Height No
Construction Steel
Finish Tabletop Plates Plain, Table Frame Painted Black, Legs Painted Yellow
Color Black/Yellow
Includes Welding Table, Work Surface Width 78 In, Work Surface Depth 38 In, Work Surface Thickness 0.625 In, Load Capacity 4400 lbs., Overall Height 36 In, Overall Width 78 In, Overall Depth 38 In, Work Surface Pattern CNC Machined 5/8 In Holes In 2 In Grid Pattern And 1-3/4 In Slots Between Plates, Construction Steel, Finish Tabletop Plates Plain, Table Frame Painted Black, Legs Painted Yellow, Color Black/Yellow, Includes Tabletop And Four Legs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.