Check Availability
Magnetic Rest, 1 In x, 1 In x, 1 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 30D296
Mfr. Model # T55410
UNSPSC #27112109
Shipping Weight 0.1 lbs
Country of Origin China *
Item Magnetic Rest
Height 1"
Width 1"
Depth 1"
Number of Surfaces 1
Work Surface Pattern Magnetic Top Surface
For Use With BuildPro Welding Tables
Diameter 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.