Check Availability
  • BUILDPRO 

    Inserta Clamp,1/2 In

  • Item # 30D360
  • Mfr. Model # UEN5200
Inserta Clamp,1/2 In Inserta Clamp,1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Inserta clamps fit into 5⁄8" grid holes on welding tables for fast and easy clamping.
Show More Close
 

Technical Specifications

Item # 30D360
Mfr. Model # UEN5200
UNSPSC #27112103
Shipping Weight 1.95 lbs
Country of Origin China *
Item Inserta Clamp
Height 1/2"
Width 8-1/2"
Depth 4"
For Use With BuildPro Welding Tables
Load Capacity 400 lbs.
Includes 1 pc. Threaded Adaptor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.