Check Availability
  • BUILDING HEALTH CHECK 

    MYCOTOX Screen Check

  • Item # 6JHR1
  • Mfr. Model # MTSC
MYCOTOX Screen Check
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6JHR1
Mfr. Model # MTSC
UNSPSC #77121501
Shipping Weight 0.05 lbs
Country of Origin USA *
Item MYCOTOX Screen Check
Type Identifies And Provides Concentration Levels For Tricothecene Mycotoxin
Includes Sample Collection Device for 1 Surface Sampling
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.