Check Availability
  • BUGX 

    30.00% DEET Outdoor Only Insect Repellent, 7 lb. Liquid

  • Item # 35HX66
  • Mfr. Model # 12656
30.00% DEET Outdoor Only Insect Repellent, 7 lb. Liquid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BugX30 Insect Repellent Spray in 8-oz. bottle is an EPA-registered formula follows the suggestion from CDC to reduce the amount of DEET concentration in insect repellents. It allows the DEET to be released in a more controlled and measured manner, permitting longer lasting performance once obtained only by high concentrations of DEET. Provides the highest degree of protection against vector borne diseases such as Dengue Fever, West Nile Virus, and Lyme disease.
Show More Close
 

Technical Specifications

Item # 35HX66
Mfr. Model # 12656
UNSPSC #10191509
Shipping Weight 7.25 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Liquid
Size 7 lb.
Active Ingredients DEET
DEET Concentration 30.00%
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Alternate Search Terms