Check Availability
  • BUDDY PRODUCTS 

    14-1/2" x 2-1/2" x 17-1/2" Steel Triple Wall Pocket, Black

  • Item # 22ND06
  • Mfr. Model # 5210-4
14-1/2" x 2-1/2" x 17-1/2" Steel Triple Wall Pocket, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22ND06
Mfr. Model # 5210-4
UNSPSC #44111510
Shipping Weight 5.6 lbs
Country of Origin China *
Item Triple Wall Pocket
Material Steel
Color Black
Height 17-1/2"
Width 14-1/2"
Depth 2-1/2"
Number of Compartments 3
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms