Check Availability
  • BUCKHORN 

    Collapsible Bulk Container, Black, 34"H x 64"L x 48"W, 1EA

  • Item # 2YA79
  • Mfr. Model # BS6448340210002
Collapsible Bulk Container, Black, 34"H x 64"L x 48"W, 1EA
Qty
  • Web Price
    $1,003.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This extended-length bulk box features two widthwise doors. Spring-loaded latches on the doors and sidewalls provide quick and easy assembly, knock down, and access to contents.
Show More Close
 

Technical Specifications

Item # 2YA79
Mfr. Model # BS6448340210002
UNSPSC #24112401
Catalog Page 1299
Shipping Weight 194.0 lbs
Country of Origin USA *
Bulk Container Item Collapsible Bulk Container
Outside Length 64"
Outside Width 48"
Outside Height 34"
Inside Length 60-4/5"
Inside Width 44-1/2"
Inside Height 27"
Volume Capacity 41.6 cu. ft.
Load Capacity 2000 lb.
Material High Density Polyethylene
Color Black
Fork Entry 4-Way Entry
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms