Check Availability
  • BUCKHORN 

    Bulk Container, Black, 28"H x 42"L x 29"W, 1EA

  • Item # 10A142
  • Mfr. Model # BF4229280010000
Bulk Container, Black, 28"H x 42"L x 29"W, 1EA
Qty
  • Web Price
    $293.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to clean, this noncollapsible container can be stacked securely without crushing contents. Its shorter height allows easy access with bulky items.
Show More Close
 

Technical Specifications

Item # 10A142
Mfr. Model # BF4229280010000
UNSPSC #24112110
Catalog Page 1299
Shipping Weight 72.0 lbs
Country of Origin USA *
Bulk Container Item Bulk Container
Outside Length 42"
Outside Width 29"
Outside Height 28"
Inside Length 39-2/5"
Inside Width 26-3/5"
Inside Height 22-7/10"
Volume Capacity 13.8 cu. ft.
Load Capacity 900 lb.
Material High Density Polyethylene
Color Black
Fork Entry 2-Way Entry
Use Lid Number Mfr. No. LID-TL4229040010000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms